Overview
Mfr description
ZPT40UNJ20-B5-A14 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Buffer RotationRotating
- Stroke20 mm
- Pad Diameter40 mm
- Pad MaterialNBR
- Pad TypeFlat Style
- Overall Weight167 g
- Weight167 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data