Overview
Mfr description
ZPT40USK10-08-A14 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeOne-touch Fitting 8 Tube
- Buffer RotationNon-Rotating
- Stroke10 mm
- Pad Diameter40 mm
- Pad MaterialSilicon Rubber
- Pad TypeFlat Style
- Overall Weight141 g
- Weight141 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data