Overview
Mfr description
ZPT50BFJ10-08-A14 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeOne-touch Fitting 8 Tube
- Buffer RotationRotating
- Stroke10 mm
- Pad Diameter50 mm
- Pad MaterialFluoro Rubber
- Pad TypeBellows
- Overall Weight160 g
- Weight160 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data