Motion
ZPT50BFJ50-06-A14

SMC CORP OF AMERICA
ZPT50BFJ50-06-A14

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
MI ITEM #09895765
MFR #ZPT50BFJ50-06-A14
List Price$66.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT50BFJ50-06-A14

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
MI ITEM #09895765
MFR #ZPT50BFJ50-06-A14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.30/each for your price

Overview

Mfr description
ZPT50BFJ50-06-A14 VACUUM PAD, WITH

Specifications

  • Vacuum Entry Type
    One-touch Fitting 6 mm Tube
  • Buffer Rotation
    Rotating
  • Stroke
    50 mm
  • Pad Diameter
    50 mm
  • Pad Material
    Fluoro Rubber
  • Pad Type
    Bellows
  • Overall Weight
    219 g
  • Weight
    219 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text