Specifications
Dimensions
- Overall Weight218 g
- Pad Diameter50 mm
- Stroke50 mm
- Weight218 g
Details
- Buffer RotationRotating
- Pad MaterialFluoro Rubber
- Pad TypeBellows
- Vacuum Entry TypeFemale Thread, RC 1/8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)