Overview
Mfr description
ZPT50BFJ50-N01-A14 VACUUM PAD, WITH
Specifications
- Buffer RotationRotating
- Stroke50 mm
- Mounting Thread SizeM14 x 1, Rc 1/8, Male Thread
- Pad Diameter50 mm
- Pad MaterialFluoro Rubber
- Pad TypeBellows
- Vacuum Thread SizeNPT 1/8
- Overall Weight218 g
- Weight218 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data