Overview
Mfr description
ZPT50BFK50-08-A14 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeOne-touch Fitting 8 Tube
- Buffer RotationNon-Rotating
- Stroke50 mm
- Pad Diameter50 mm
- Pad MaterialFluoro Rubber
- Pad TypeBellows
- Overall Weight227 g
- Weight227 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data