Specifications
Dimensions
- Mounting Thread SizeM10 x 1.5, Female Thread
- Overall Weight27 g
- Pad Diameter50 mm
- Weight27 g
Details
- Pad MaterialNBR
- Pad TypeBellows
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)