Overview
Mfr description
ZPT50BU-B10 VACUUM PAD, WITHOUT BUFFER
Specifications
- Mounting Thread SizeM10 x 1.5, Female Thread
- Pad Diameter50 mm
- Pad MaterialUrethane Rubber
- Pad TypeBellows
- Overall Weight27 g
- Weight27 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data