Overview
Mfr description
ZPT50BUK10-B5-A14 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Buffer RotationNon-Rotating
- Stroke10 mm
- Pad Diameter50 mm
- Pad MaterialUrethane Rubber
- Pad TypeBellows
- Overall Weight148 g
- Weight148 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data