Specifications
Dimensions
- Overall Weight215 g
- Pad Diameter50 mm
- Stroke50 mm
- Weight215 g
Details
- Buffer RotationNon-Rotating
- Pad MaterialUrethane Rubber
- Pad TypeBellows
- Vacuum Entry TypeFemale Thread, M5 x 0.8
Overview
Mfr description
ZPT50BUK50-B5-A14 VACUUM PAD, WITH