Specifications
Dimensions
- Overall Weight27 g
- Pad Diameter50 mm
- Vacuum Thread SizeNPTF 1/8
- Weight27 g
Details
- Pad MaterialFluoro Rubber
- Pad TypeFlat with Rib
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)