Overview
Mfr description
ZPT50CNJ20-08-A14 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeOne-touch Fitting 8 Tube
- Buffer RotationRotating
- Stroke20 mm
- Pad Diameter50 mm
- Pad MaterialNBR
- Pad TypeFlat with Rib
- Overall Weight185 g
- Weight185 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data