Specifications
Dimensions
- Mounting Thread SizeM14 x 1, Rc 1/8, Male Thread
- Overall Weight138 g
- Pad Diameter50 mm
- Stroke10 mm
- Vacuum Thread SizeNPTF 1/8
- Weight138 g
Details
- Buffer RotationNon-Rotating
- Pad MaterialNBR
- Pad TypeFlat with Rib
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)