Overview
Mfr description
ZPT50CSK20-B5-A14 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Buffer RotationNon-Rotating
- Stroke20 mm
- Pad Diameter50 mm
- Pad MaterialSilicon Rubber
- Pad TypeFlat with Rib
- Overall Weight173 g
- Weight173 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data