Motion
ZPT50FNK30-06-A14

SMC CORP OF AMERICA
ZPT50FNK30-06-A14

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
Mi Item #09895924
MFR #ZPT50FNK30-06-A14
Price$85.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT50FNK30-06-A14

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
Mi Item #09895924
MFR #ZPT50FNK30-06-A14

Mfr description
ZPT50FNK30-06-A14 VACUUM PAD, WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.08/each

Specifications

Dimensions

  • Overall Weight
    199 g
  • Pad Diameter
    50 mm
  • Stroke
    30 mm
  • Weight
    199 g

Details

  • Buffer Rotation
    Non-Rotating
  • Pad Material
    NBR
  • Vacuum Entry Type
    One-touch Fitting 6 mm Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)