Motion
ZPT50FSK30-06-A14

SMC CORP OF AMERICA
ZPT50FSK30-06-A14

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
MI ITEM #09895933
MFR #ZPT50FSK30-06-A14
List Price$85.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT50FSK30-06-A14

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
MI ITEM #09895933
MFR #ZPT50FSK30-06-A14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.63/each for your price

Overview

Mfr description
ZPT50FSK30-06-A14 VACUUM PAD, WITH

Specifications

  • Buffer Rotation
    Non-Rotating
  • Overall Weight
    199 g
  • Pad Diameter
    50 mm
  • Pad Material
    Silicon Rubber
  • Stroke
    30 mm
  • Vacuum Entry Type
    One-touch Fitting 6 mm Tube
  • Weight
    199 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text