Specifications
Dimensions
- Overall Weight233.5 g
- Pad Diameter50 mm
- Stroke50 mm
- Weight233.5 g
Details
- Buffer RotationNon-Rotating
- Pad MaterialSilicon Rubber
- Vacuum Entry TypeOne-touch Fitting 8 Tube
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)