1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ZPT50HBFJ25-N01-A18
ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
MI ITEM #
09895944
MFR #
ZPT50HBFJ25-N01-A18
Price
$37.57
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Suction Cups
SMC CORP OF AMERICA ZPT50HBFJ25-N01-A18
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ZPT50HBFJ25-N01-A18
ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
MI ITEM #
09895944
MFR #
ZPT50HBFJ25-N01-A18
Mfr description
ZPT50HBFJ25-N01-A18 VACUUM PAD, WITH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$37
.57
/each
Add to Cart
Specifications
Dimensions
Mounting Thread Size
M18 x 1.5
Overall Weight
143 g
Pad Diameter
50 mm
Stroke
25 mm
Vacuum Thread Size
NPT 1/8
Weight
143 g
Details
Buffer Rotation
Rotating
Pad Material
FKM
Pad Type
Heavy Duty, Bellows
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items