Overview
Mfr description
ZPT50HBFJ50-N01-A18 VACUUM PAD, WITH
Specifications
- Buffer RotationRotating
- Mounting Thread SizeM18 x 1.5
- Overall Weight163 g
- Pad Diameter50 mm
- Pad MaterialFKM
- Pad TypeHeavy Duty, Bellows
- Stroke50 mm
- Vacuum Thread SizeNPT 1/8
- Weight163 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data