Overview
Mfr description
ZPT50HBSJ50-T01-A18 VACUUM PAD, WITH
Specifications
- Buffer RotationRotating
- Stroke50 mm
- Mounting Thread SizeM18 x 1.5
- Pad Diameter50 mm
- Pad MaterialSilicon Rubber
- Pad TypeHeavy Duty, Bellows
- Vacuum Thread SizeNPTF 1/8
- Overall Weight164 g
- Weight164 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data