Motion
ZPT50HBSJB25-B01-A18

SMC CORP OF AMERICA
ZPT50HBSJB25-B01-A18

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
Mi Item #09895959
MFR #ZPT50HBSJB25-B01-A18
Price$49.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT50HBSJB25-B01-A18

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
Mi Item #09895959
MFR #ZPT50HBSJB25-B01-A18

Mfr description
ZPT50HBSJB25-B01-A18 VACUUM PAD, WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.81/each

Specifications

Dimensions

  • Overall Weight
    144 g
  • Pad Diameter
    50 mm
  • Stroke
    25 mm
  • Weight
    144 g

Details

  • Buffer Body Material
    Brass + with Bushing
  • Buffer Rotation
    Rotating
  • Pad Material
    Silicon Rubber
  • Pad Type
    Heavy Duty, Bellows
  • Vacuum Entry Type
    Female Thread, RC 1/8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)