Overview
Mfr description
ZPT50HBUJ50-B01-A18 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, RC 1/8
- Buffer RotationRotating
- Stroke50 mm
- Pad Diameter50 mm
- Pad MaterialUrethane Rubber
- Pad TypeHeavy Duty, Bellows
- Overall Weight182 g
- Weight182 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data