Motion
ZPT50HBUJF25-N01-A18

SMC CORP OF AMERICA
ZPT50HBUJF25-N01-A18

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
MI ITEM #09895968
MFR #ZPT50HBUJF25-N01-A18
List Price$54.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT50HBUJF25-N01-A18

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
MI ITEM #09895968
MFR #ZPT50HBUJF25-N01-A18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.54/each for your price

Overview

Mfr description
ZPT50HBUJF25-N01-A18 VACUUM PAD, WITH

Specifications

  • Buffer Rotation
    Rotating
  • Stroke
    25 mm
  • Buffer Body Material
    Steel + with Bushing
  • Mounting Thread Size
    M18 x 1.5
  • Pad Diameter
    50 mm
  • Pad Material
    Fluoro Rubber
  • Pad Type
    Heavy Duty, Bellows
  • Vacuum Thread Size
    NPT 1/8
  • Overall Weight
    162 g
  • Weight
    162 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text