Overview
Mfr description
ZPT50HF-B8 VACUUM PAD, WITHOUT BUFFER
Specifications
- Mounting Thread SizeM8 x 1.25, Female Thread
- Pad Diameter50 mm
- Pad MaterialFKM
- Pad TypeHeavy-duty, Flat with Rib
- Overall Weight58 g
- Weight58 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data