Specifications
Dimensions
- Overall Weight165 g
- Pad Diameter50 mm
- Stroke50 mm
- Weight165 g
Details
- Buffer RotationRotating
- Pad MaterialFKM
- Pad TypeHeavy-duty, Flat with Rib
- Vacuum Entry TypeFemale Thread, RC 1/8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)