Specifications
Dimensions
- Mounting Thread SizeMale Thread, M14 x 1
- Overall Weight82 g
- Pad Diameter50 mm
- Weight82 g
Details
- Pad MaterialSilicon Rubber
- Pad TypeHeavy-duty, Flat with Rib
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)