Overview
Mfr description
ZPT50HUJ75-B01-A18 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, RC 1/8
- Buffer RotationRotating
- Stroke75 mm
- Pad Diameter50 mm
- Pad MaterialUrethane Rubber
- Pad TypeHeavy-duty, Flat with Rib
- Overall Weight195 g
- Weight195 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data