Overview
Mfr description
ZPT50UNJ30-B5-A14 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Buffer RotationRotating
- Stroke30 mm
- Pad Diameter50 mm
- Pad MaterialNBR
- Pad TypeFlat Style
- Overall Weight175 g
- Weight175 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data