Overview
Mfr description
ZPT50UNJ50-08-A14 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeOne-touch Fitting 8 Tube
- Buffer RotationRotating
- Stroke50 mm
- Pad Diameter50 mm
- Pad MaterialNBR
- Pad TypeFlat Style
- Overall Weight214 g
- Weight214 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data