Overview
Mfr description
ZPT50UUJ50-B5-A14 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Buffer RotationRotating
- Stroke50 mm
- Pad Diameter50 mm
- Pad MaterialUrethane Rubber
- Pad TypeFlat Style
- Overall Weight202 g
- Weight202 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data