Specifications
Dimensions
- Mounting Thread SizeM16 x 1.5, Female Thread
- Overall Weight116 g
- Pad Diameter63 mm
- Weight116 g
Details
- Pad MaterialEPR
- Pad TypeHeavy Duty, Bellows
Overview
Mfr description
ZPT63HBE-B16 VACUUM PAD, WITHOUT BUFFER
- Heavy-duty flat with ribs or heavy-duty bellows pad with adapter
- Vertical vacuum inlet direction
- Pad diameter: 40, 50, 63, 80, 100, 125
- Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber