Motion
ZPT63HBF-B10
ZP VACUUM PAD, ZP, ZP2, ZP3 with 63 mm Pad Diameter
MI ITEM #09896044
MFR #ZPT63HBF-B10
List Price$40.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 63 mm Pad Diameter
MI ITEM #09896044
MFR #ZPT63HBF-B10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.66/each for your price

Overview

Mfr description
ZPT63HBF-B10 VACUUM PAD, WITHOUT BUFFER
  • Heavy-duty flat with ribs or heavy-duty bellows pad with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber

Specifications

  • Mounting Thread Size
    M10 x 1.5, Female Thread
  • Overall Weight
    157 g
  • Pad Diameter
    63 mm
  • Pad Material
    FKM
  • Pad Type
    Heavy Duty, Bellows
  • Weight
    157 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text