Specifications
Dimensions
- Mounting Thread SizeM16 x 1.5, NPT 1/8, Male Thread
- Overall Weight155 g
- Pad Diameter63 mm
- Weight155 g
Details
- Pad MaterialNBR
- Pad TypeHeavy Duty, Bellows
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)