Overview
Mfr description
ZPT63HBU-A16N VACUUM PAD, WITHOUT
Specifications
- Mounting Thread SizeM16 x 1.5, NPT 1/8, Male Thread
- Overall Weight157 g
- Pad Diameter63 mm
- Pad MaterialUrethane Rubber
- Pad TypeHeavy Duty, Bellows
- Weight157 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data