Overview
Mfr description
ZPT63HFJ25-N01-A18 VACUUM PAD, WITH
Specifications
- Buffer RotationRotating
- Stroke25 mm
- Mounting Thread SizeM18 x 1.5
- Pad Diameter63 mm
- Pad MaterialFKM
- Pad TypeHeavy-duty, Flat with Rib
- Vacuum Thread SizeNPT 1/8
- Overall Weight218 g
- Weight218 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data