Specifications
Dimensions
- Mounting Thread SizeM8 x 1.25, Female Thread
- Overall Weight115 g
- Pad Diameter63 mm
- Weight115 g
Details
- Pad MaterialNBR
- Pad TypeHeavy-duty, Flat with Rib
Overview
Mfr description
ZPT63HN-B8 VACUUM PAD, WITHOUT BUFFER
- Heavy-duty flat with ribs or heavy-duty bellows pad with adapter
- Vertical vacuum inlet direction
- Pad diameter: 40, 50, 63, 80, 100, 125
- Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber