Overview
Mfr description
ZPT63HS-A16T VACUUM PAD, WITHOUT BUFFER
Specifications
- Mounting Thread SizeM16 x 1.5, NPTF 1/8, Male Thread
- Pad Diameter63 mm
- Pad MaterialSilicon Rubber
- Pad TypeHeavy-duty, Flat with Rib
- Overall Weight147 g
- Weight147 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data