Motion
ZPT80HBFJF75-B01-A18

SMC CORP OF AMERICA
ZPT80HBFJF75-B01-A18

ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
MI ITEM #09896112
MFR #ZPT80HBFJF75-B01-A18
List Price$90.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT80HBFJF75-B01-A18

ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
MI ITEM #09896112
MFR #ZPT80HBFJF75-B01-A18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.23/each for your price

Overview

Mfr description
ZPT80HBFJF75-B01-A18 VACUUM PAD, WITH

Specifications

  • Vacuum Entry Type
    Female Thread, RC 1/8
  • Buffer Rotation
    Rotating
  • Stroke
    75 mm
  • Buffer Body Material
    Steel + with Bushing
  • Pad Diameter
    80 mm
  • Pad Material
    FKM
  • Pad Type
    Heavy Duty, Bellows
  • Overall Weight
    350 g
  • Weight
    350 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text