Overview
Mfr description
ZPT80HBN-A16T VACUUM PAD, WITHOUT
Specifications
- Mounting Thread SizeM16 x 1.5, NPTF 1/8, Male Thread
- Overall Weight195 g
- Pad Diameter80 mm
- Pad MaterialNBR
- Pad TypeHeavy Duty, Bellows
- Weight195 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data