Overview
Mfr description
ZPT80HBNJ50-T01-A18 VACUUM PAD, WITH
Specifications
- Buffer RotationRotating
- Stroke50 mm
- Mounting Thread SizeM18 x 1.5
- Pad Diameter80 mm
- Pad MaterialNBR
- Pad TypeHeavy Duty, Bellows
- Vacuum Thread SizeNPTF 1/8
- Overall Weight268 g
- Weight268 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data