Specifications
Dimensions
- Mounting Thread SizeM16 x 1.5, Female Thread
- Overall Weight160 g
- Pad Diameter80 mm
- Weight160 g
Details
- Pad MaterialUrethane Rubber
- Pad TypeHeavy Duty, Bellows
Overview
Mfr description
ZPT80HBU-B12 VACUUM PAD, WITHOUT BUFFER
- Heavy-duty flat with ribs or heavy-duty bellows pad with adapter
- Vertical vacuum inlet direction
- Pad diameter: 40, 50, 63, 80, 100, 125
- Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber