Overview
Mfr description
ZPT80HE-B10 VACUUM PAD, WITHOUT BUFFER
Specifications
- Mounting Thread SizeM10 x 1.5, Female Thread
- Overall Weight142 g
- Pad Diameter80 mm
- Pad MaterialEPR
- Pad TypeHeavy-duty, Flat with Rib
- Weight142 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data