Overview
Mfr description
ZPT80HF-A16N VACUUM PAD, WITHOUT BUFFER
Specifications
- Mounting Thread SizeM16 x 1.5, NPT 1/8, Male Thread
- Pad Diameter80 mm
- Pad MaterialFKM
- Pad TypeHeavy-duty, Flat with Rib
- Overall Weight205 g
- Weight205 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data