Motion
ZPT80HF-B10
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
MI ITEM #09896144
MFR #ZPT80HF-B10
Price$43.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
MI ITEM #09896144
MFR #ZPT80HF-B10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.93/each

Specifications

Dimensions

  • Mounting Thread Size
    M10 x 1.5, Female Thread
  • Overall Weight
    170 g
  • Pad Diameter
    80 mm
  • Weight
    170 g

Details

  • Pad Material
    FKM
  • Pad Type
    Heavy-duty, Flat with Rib

Overview

Mfr description
ZPT80HF-B10 VACUUM PAD, WITHOUT BUFFER
  • Heavy-duty flat with ribs or heavy-duty bellows pad with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought