Overview
Mfr description
ZPT80HF-B12 VACUUM PAD, WITHOUT BUFFER
Specifications
- Mounting Thread SizeM16 x 1.5, Female Thread
- Overall Weight168 g
- Pad Diameter80 mm
- Pad MaterialFKM
- Pad TypeHeavy-duty, Flat with Rib
- Weight168 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data