Motion
ZPT80HFJ75-B01-A18

SMC CORP OF AMERICA
ZPT80HFJ75-B01-A18

ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
Mi Item #09896149
MFR #ZPT80HFJ75-B01-A18
Price$65.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT80HFJ75-B01-A18

ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
Mi Item #09896149
MFR #ZPT80HFJ75-B01-A18

Mfr description
ZPT80HFJ75-B01-A18 VACUUM PAD, WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.57/each

Specifications

Dimensions

  • Overall Weight
    299 g
  • Pad Diameter
    80 mm
  • Stroke
    75 mm
  • Weight
    299 g

Details

  • Buffer Rotation
    Rotating
  • Pad Material
    FKM
  • Pad Type
    Heavy-duty, Flat with Rib
  • Vacuum Entry Type
    Female Thread, RC 1/8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)