Specifications
Dimensions
- Overall Weight251 g
- Pad Diameter80 mm
- Stroke50 mm
- Weight251 g
Details
- Buffer Body MaterialBrass + with Bushing
- Buffer RotationRotating
- Pad MaterialNBR
- Pad TypeHeavy-duty, Flat with Rib
- Vacuum Entry TypeFemale Thread, RC 1/8
Overview
Mfr description
ZPT80HNJB50-B01-A18 VACUUM PAD, WITH