Motion
ZPX100HBN-N01-B12

SMC CORP OF AMERICA
ZPX100HBN-N01-B12

ZP VACUUM PAD, ZP, ZP2, ZP3 with 100 mm Pad Diameter
MI ITEM #09896177
MFR #ZPX100HBN-N01-B12
Price$35.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPX100HBN-N01-B12

ZP VACUUM PAD, ZP, ZP2, ZP3 with 100 mm Pad Diameter
MI ITEM #09896177
MFR #ZPX100HBN-N01-B12

Mfr description
ZPX100HBN-N01-B12 VACUUM PAD, HEAVY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.94/each

Specifications

Dimensions

  • Mounting Thread Size
    M12 x 1.75
  • Overall Weight
    460 g
  • Pad Diameter
    100 mm
  • Vacuum Thread Size
    NPT 1/8
  • Weight
    460 g

Details

  • Pad Material
    NBR
  • Pad Type
    Heavy Duty, Bellows

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)