Motion
ZPX100HNJ100-N01-A22

SMC CORP OF AMERICA
ZPX100HNJ100-N01-A22

ZP VACUUM PAD, ZP, ZP2, ZP3 with 100 mm Pad Diameter
MI ITEM #09896181
MFR #ZPX100HNJ100-N01-A22
Price$69.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPX100HNJ100-N01-A22

ZP VACUUM PAD, ZP, ZP2, ZP3 with 100 mm Pad Diameter
MI ITEM #09896181
MFR #ZPX100HNJ100-N01-A22

Mfr description
ZPX100HNJ100-N01-A22 VACUUM PAD,
  • Heavy duty flat w/rib or bellows type w/buffer
  • Lateral vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.33/each

Specifications

Dimensions

  • Mounting Thread Size
    M22 x 1.5
  • Overall Weight
    760 g
  • Pad Diameter
    100 mm
  • Vacuum Thread Size
    NPT 1/8
  • Weight
    760 g

Details

  • Pad Material
    NBR
  • Pad Type
    Heavy Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)